1/4" Compr Stainless Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G2302334| Mfr #: SV86IESEAIIRXB

$984.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Pipe Size: 1/4"
Seat Material: PTFE-TFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2302334 Mfr #: SV86IESEAIIRXB
Ball Valve Product Group: ActuatedPipe Size: 1/4"
Seat Material: PTFE-TFMBall Material: 316 stainless steel
Body Seal Material: TFMBody Style: Inline
Voltage: 120VACBody Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelMax. Pressure: 1000 psi CWP
Mount: IntegralStem Type: Blowout Proof
Item: Electronic Actuated Ball ValveConnection Type: Comp. x Comp.
Max. Steam Pressure: 150 psi WSPStem Material: 316 stainless steel
Valve Structure: 3-PieceStandards: ASTM A351
Temp. Range: 0 Degrees to 100 Degrees FPort: Full
Country of Origin (subject to change): China

Description

Electronic Actuated Ball Valve, Body Material Stainless Steel, Inline, 3-Piece, Pipe Size 1/4 In., Connection Type Comp. x Comp., Full Port, Voltage 120VAC, Max. Pressure 1000 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range 0 Degrees to 100 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material TFM

Reviews