Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8" FNPT Stainless Steel Electronic Ball Valve Inline

VALUE BRAND| Zoro #: G1830674| Mfr #: SVSER124126

$622.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Pipe Size: 3/8"
Seat Material: PTFE-TFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1830674 Mfr #: SVSER124126
Ball Valve Product Group: ActuatedPipe Size: 3/8"
Seat Material: PTFE-TFMBall Material: 316 stainless steel
Body Seal Material: TFMBody Style: Inline
Voltage: 120VACBody Material: 316 Stainless Steel
Valve Basic Body Material: Stainless SteelMax. Pressure: 1500 psi CWP
Mount: IntegralStem Type: Blowout Proof
Item: Electronic Actuated Ball ValveConnection Type: FNPT x FNPT
Max. Steam Pressure: 100 psi WSPStem Material: 316 stainless steel
Valve Structure: 2-PieceStandards: ASTM A351
Temp. Range: 0 Degrees to 225 Degrees FPort: Full
Country of Origin (subject to change): China

Description

Electronic Actuated Ball Valve, Body Material Stainless Steel, Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Voltage 120VAC, Max. Pressure 1500 psi CWP, Max. Steam Pressure 100 psi WSP, Temp. Range 0 Degrees to 225 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE-TFM, Stem Type Blowout Proof, Stem Material 316 Stainless Steel, Body Seal Material TFM

Reviews