Shop Alternate Products
This Product is Discontinued
Zoro Select
Elevator Bolt, 1/4"-20 Thrd Sz, 1 1/4 in L, Low Carbon Steel, Zinc Finish, 100 PK (Discontinued)
Mfr # 405024-PG
Zoro # G1842741
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 1/4 in
- Material Low Carbon Steel
- Finish Zinc