Elevator Bolt, 1/4-20, 1 In OAL, PK100

VALUE BRAND| Zoro #: G0931174| Mfr #: 405022-PG

$17.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0931174 Mfr #: 405022-PG
Meets/Exceeds: ASTM A307 Grade ARockwell Hardness: B70-B100
Finish: ZincThread Type: UNC
Thread Direction: Right HandMaterial: Low Carbon Steel
Head Type: RoundItem: Elevator Bolt
Tensile Strength (PSI): 60, 000Thread Style: Fully Threaded
Thread Size: 1/4"-20Overall Length: 1"
Head Dia.: 1.008"Head Height: 3/32"
Country of Origin (subject to change): Multiple

Product Description

Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length 1 In, Fully Threaded, Thread Direction Right Hand, Head Dia 1.008 In, Head Height 3/32 In, Tensile Strength 60, 000 PSI, Rockwell Hardness B70-B100, Meets/Exceeds ASTM A307 Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.