JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Elevator Bolt, 1/4-20, 2 In OAL, PK100

VALUE BRAND| Zoro #: G0524377| Mfr #: 405030-PG

$21.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524377 Mfr #: 405030-PG
Thread Direction: Right HandFinish: zinc
Head Type: RoundMaterial: Low carbon steel
Item: Elevator BoltTensile Strength (PSI): 60, 000
Thread Type: UNCThread Style: Fully Threaded
Rockwell Hardness: B70-B100Meets/Exceeds: ASTM A307 Grade A
Thread Size: 1/4"-20Overall Length: 2"
Head Dia.: 1.008"Head Height: 3/32"
Country of Origin (subject to change): Multiple

Product Description

Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length 2 In, Fully Threaded, Thread Direction Right Hand, Head Dia 1.008 In, Head Height 3/32 In, Tensile Strength 60,000 PSI, Rockwell Hardness B70-B100, Meets/Exceeds ASTM A307 Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.