LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Elevator Bolt, 3/8-16, 1 1/2 In OAL, PK50

VALUE BRAND| Zoro #: G1020022| Mfr #: 405226-PG

$23.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020022 Mfr #: 405226-PG
Material: Low carbon steelTensile Strength (PSI): 60, 000
Thread Style: Fully ThreadedFinish: zinc
Meets/Exceeds: ASTM A307 Grade ARockwell Hardness: B70-B100
Thread Type: UNCItem: Elevator Bolt
Head Type: RoundThread Direction: Right Hand
Thread Size: 3/8"-16Overall Length: 1-1/2"
Head Dia.: 1.352"Head Height: 9/64"
Country of Origin (subject to change): Multiple

Product Description

Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 3/8-16, UNC Thread Type, Overall Length 1 1/2 In, Fully Threaded, Thread Direction Right Hand, Head Dia 1.352 In, Head Height 9/64 In, Tensile Strength 60,000 PSI, Rockwell Hardness B70-B100, Meets/Exceeds ASTM A307 Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.