Shop Alternate Products
This Product is Discontinued
Zoro Select
Elevator Bolt, 5/16"-18 Thrd Sz, 1 1/2 in L, Steel, Zinc Plated Finish, 50 PK (Discontinued)
Mfr # 405126-PG
Zoro # G1395746
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Fastener Length 1 1/2 in
- Material Steel
- Finish Zinc Plated