Elevator Bolt, 5/16-18, 2 In OAL, PK50

VALUE BRAND |Zoro #: G1209792|Mfr #: 405130-PG

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1209792 Mfr #: 405130-PG
Meets/Exceeds: ASTM A307 Grade ARockwell Hardness: B70-B100
Finish: ZincThread Type: UNC
Thread Direction: Right HandMaterial: Low Carbon Steel
Head Type: RoundItem: Elevator Bolt
Tensile Strength (PSI): 60, 000Thread Style: Fully Threaded
Thread Size: 5/16"-18Overall Length: 2"
Head Dia.: 1.227"Head Height: 7/64"
Country of Origin (subject to change): Multiple

Product Description

Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 5/16-18, UNC Thread Type, Overall Length 2 In, Fully Threaded, Thread Direction Right Hand, Head Dia 1.227 In, Head Height 7/64 In, Tensile Strength 60, 000 PSI, Rockwell Hardness B70-B100, Meets/Exceeds ASTM A307 Grade A, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.