KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Emer Sh & Eye Wash Test Rcd Tag, Met, PK10

VALUE BRAND| Zoro #: G2148641| Mfr #: 2RMU6

$11.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Tie Material: Nylon
Header Background Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2148641 Mfr #: 2RMU6
Width: 4"Tie Material: Nylon
Header Background Color: GreenIncludes: Nylon Ties
Legend Color: GreenLanguage: English
Shape: RectangleMaterial: Polyester
Hole Size: 3/8"Reverse Side Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag
Item: Eye Wash/Shower Inspection TagLegend/Background Color: Green/White
Legend: Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This TagHeight: 7"
Background Color: WhiteLegend Style: Text
Header Legend Color: WhiteStandards: OSHA 29 CFR 1910.157
Write on Surface: YesHeader: Emergency Shower & Eye Wash Test Record
Country of Origin (subject to change): China

Description

Eye Wash/Shower Inspection Tag, Material Polyester, Legend Inspect This Unit Carefully Before Signing Inspection Record Date By Do Not Remove This Tag, Height 7 In., Width 4 In., Hole Size 3/8 In., Header Emergency Shower & Eye Wash Test Record, Legend Color Green, Background Color White, Legend Style Text, Language English, Shape Rectangle, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews