KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EMT Conduit, 1 In., 10 ft. L, Steel

VALUE BRAND| Zoro #: G2374924| Mfr #: 583211

$13.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Nominal Length: 10 ft.
Standards: UL
Nominal Outside Dia.: 1-5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374924 Mfr #: 583211
Conduit Nominal Length: 10 ft.Standards: UL
Nominal Outside Dia.: 1-5/32"Conduit Trade Size: 1"
Metallic Conduit Style: ConduitWall Thickness: 3/64"
Metallic Conduit Type: EMTItem: Conduit
Inside Dia.: 1-1/16"Conduit Material: Galvanized Steel
Special Features: Resists Flattening, Kinking and SplittingCountry of Origin (subject to change): Multiple

Description

Conduit, Metallic Conduit Type EMT, Conduit Material Galvanized Steel, Conduit Trade Size 1 In., Conduit Nominal Length 10 ft., Inside Dia. 1-1/16 In., Wall Thickness 3/64 In., Nominal Outside Dia. 1-5/32 In., Special Features Resists Flattening, Kinking and Splitting, Standards UL

Reviews