EMT Connector, Insulated, 1 1/2 In

VALUE BRAND| Zoro #: G0525262| Mfr #: 2DCP6

$8.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0525262 Mfr #: 2DCP6
Conduit Fitting Material: SteelConduit Fitting Type: Connector
For Use With: EMT ConduitFor Conduit Type: EMT
Standards: ULItem: Insulated Compression Connector, Rain Tight
Conduit Trade Size: 1-1/2"Country of Origin (subject to change): China

Product Description

Insulated Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.