EMT Connector, Insulated, 1 In

VALUE BRAND| Zoro #: G1888153| Mfr #: 2DCP4

$3.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL
For Use With: EMT Conduit
For Conduit Type: EMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888153 Mfr #: 2DCP4
Standards: ULFor Use With: EMT Conduit
For Conduit Type: EMTConduit Fitting Material: Steel
Conduit Fitting Type: ConnectorConduit Trade Size: 1"
Country of Origin (subject to change): China

Description

Insulated Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews