EMT Connector, Non Insulated, 1 1/4 In

VALUE BRAND| Zoro #: G1934046| Mfr #: 2DCN8

$4.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Compression Connector, Rain Tight
Conduit Trade Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934046 Mfr #: 2DCN8
Conduit Fitting Material: SteelItem: Compression Connector, Rain Tight
Conduit Trade Size: 1-1/4"For Use With: EMT Conduit
Conduit Fitting Type: ConnectorFor Conduit Type: EMT
Standards: ULCountry of Origin (subject to change): China

Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1-1/4 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews