20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

EMT Connector, Non Insulated, 1/2 In

VALUE BRAND| Zoro #: G1064847| Mfr #: 2DCN5

$1.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1064847 Mfr #: 2DCN5
Conduit Fitting Material: SteelConduit Fitting Type: Connector
For Use With: EMT ConduitFor Conduit Type: EMT
Standards: ULItem: Compression Connector, Rain Tight
Conduit Trade Size: 1/2"Country of Origin (subject to change): China

Product Description

Compression Connector, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Connector, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.