Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

EMT Coupling, 1/2 In, Steel

VALUE BRAND| Zoro #: G2011545| Mfr #: 2DCP8

$1.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Fitting Material: Steel
Item: Compression Coupling, Rain Tight
Conduit Trade Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011545 Mfr #: 2DCP8
Conduit Fitting Material: SteelItem: Compression Coupling, Rain Tight
Conduit Trade Size: 1/2"For Use With: EMT Conduit
Conduit Fitting Type: CouplingFor Conduit Type: EMT
Standards: ULCountry of Origin (subject to change): China

Description

Compression Coupling, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews