EMT Coupling, Insulated, 1 1/2 In

VALUE BRAND| Zoro #: G2354405| Mfr #: 2DCR3

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: EMT Conduit
Item: Insulated Compression Coupling, Rain Tight
Standards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354405 Mfr #: 2DCR3
For Use With: EMT ConduitItem: Insulated Compression Coupling, Rain Tight
Standards: ULConduit Trade Size: 1-1/2"
For Conduit Type: EMTConduit Fitting Type: Coupling
Conduit Fitting Material: SteelCountry of Origin (subject to change): China

Description

Insulated Compression Coupling, Rain Tight, For Conduit Type EMT, Conduit Fitting Type Coupling, Conduit Trade Size 1-1/2 In., Conduit Fitting Material Steel, For Use With EMT Conduit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews