Enclosed Bulletin Board, 36" x 24"

VALUE BRAND| Zoro #: G0824031| Mfr #: 2RXC9

$160.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0824031 Mfr #: 2RXC9
Includes: Lock and 2 KeysDoor Type: Swing
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardFrame Material: Aluminum
For Use: IndoorNumber of Doors: 1
Item: Enclosed Bulletin BoardFrame Color: Gray
Height: 36"Board Color: Gray
Board Style: CorkBoard Material: Cork
Width: 24"Country of Origin (subject to change): China

Product Description

Enclosed Bulletin Board, Cork, Board Material Cork, Width 24 In., Height 36 In., Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.