Enclosed Magnetic Bulletin Board 36" x 24", 1 Door

VALUE BRAND| Zoro #: G1825826| Mfr #: 2RXD2

$252.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Frame Material: Aluminum
Includes: Lock and 2 Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825826 Mfr #: 2RXD2
Width: 24"Frame Material: Aluminum
Includes: Lock and 2 KeysFrame Color: Gray
Door Type: SwingBoard Material: Magnetic Fabric
Item: Enclosed Bulletin BoardNumber of Doors: 1
Board Style: Magnetic LetterFor Use: Indoor
Height: 36"Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
Board Color: GrayCountry of Origin (subject to change): China

Description

Enclosed Bulletin Board, Magnetic, Board Material Magnetic Fabric, Width 24 In., Height 36 In., Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews