Enclosed Bulletin Board, 36" x 24"

VALUE BRAND| Zoro #: G1866557| Mfr #: 2RXD4

$182.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1866557 Mfr #: 2RXD4
Includes: Lock and 2 KeysDoor Type: Swing
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardFrame Material: Aluminum
For Use: IndoorNumber of Doors: 1
Item: Enclosed Bulletin BoardFrame Color: Gray
Width: 24"Height: 36"
Board Color: BlackBoard Style: Magnetic
Board Material: Magnetic FabricCountry of Origin (subject to change): China

Product Description

Enclosed Bulletin Board, Magnetic, Board Material Magnetic Fabric, Width 24 In., Height 36 In., Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.