KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door

VALUE BRAND| Zoro #: G1434833| Mfr #: 2RXC7

$216.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 25-2/5"
Frame Material: Aluminum
Includes: Lock and 2 Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434833 Mfr #: 2RXC7
Width: 25-2/5"Frame Material: Aluminum
Includes: Lock and 2 KeysFrame Color: Gray
Door Type: SwingBoard Material: Magnetic
Item: Enclosed Bulletin BoardNumber of Doors: 1
Board Style: Magnetic LetterFor Use: Indoor
Height: 37-1/2"Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
Board Color: WhiteCountry of Origin (subject to change): China

Description

Enclosed Bulletin Board, Magnetic, Board Material Magnetic, Width 25-2/5 In., Height 37-1/2 In., Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews