Enclosed Bulletin Board, 48" x 36"

VALUE BRAND| Zoro #: G1146896| Mfr #: 2RXD5

$409.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1146896 Mfr #: 2RXD5
Includes: Lock and 2 KeysDoor Type: Swing
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardFrame Material: Aluminum
For Use: IndoorNumber of Doors: 1
Item: Enclosed Bulletin BoardFrame Color: Gray
Board Color: BlackBoard Style: Magnetic
Board Material: Magnetic FabricWidth: 36"
Height: 48"Country of Origin (subject to change): China

Product Description

Enclosed Bulletin Board, Magnetic, Board Material Magnetic Fabric, Width 36 In., Height 48 In., Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.