JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Enclosed Bulletin Board, 49" x 37-1/5"

VALUE BRAND| Zoro #: G2230864| Mfr #: 2RXC8

$388.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230864 Mfr #: 2RXC8
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardFrame Color: Gray
Door Type: SwingNumber of Doors: 1
Includes: Lock and 2 KeysFor Use: Indoor
Item: Enclosed Bulletin BoardFrame Material: Aluminum
Board Color: WhiteBoard Style: Magnetic
Board Material: MagneticWidth: 37-1/5"
Height: 49"Country of Origin (subject to change): China

Product Description

Enclosed Bulletin Board, Magnetic, Board Material Magnetic, Width 37-1/5 In., Height 49 In., Frame Material Aluminum, Frame Color Gray, Board Color White, Number of Doors 1, Door Type Swing, For Use Indoor, Includes Lock and 2 Keys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.