KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Fan Relay, SPST, 208/240V Coil

VALUE BRAND| Zoro #: G1929733| Mfr #: 6ACH9

$6.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Locked Rotor Amps @ 120V: 60
Type: Enclosed Fan
Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929733 Mfr #: 6ACH9
Locked Rotor Amps @ 120V: 60Type: Enclosed Fan
Depth (In.): 2Width (In.): 2-1/8
Locked Rotor Amps @ 240V: 48Switch Type: SPNO
Full Load Amps @ 120VAC: 14Item: Magnetic Relay
Application: To Switch Single or Two Speed Motors, Solenoids, Relays, Resistive Loads and Other General Purpose SwitchingHeight (In.): 2-1/4
Full Load Amps @ 240VAC: 8Coil Volts: 208/240
Mounting: UniversalAgency Compliance: cURus
Country of Origin (subject to change): China

Description

Magnetic Relay, Enclosed Fan, Coil Volts 208/240, Switch Type SPNO, Full Load Amps @ 120V 14, Full Load Amps @ 240VAC 8, Height (In.) 2-1/4, Width (In.) 2-1/8, Depth (In.) 2, Universal Mounting

Reviews