Enclosed Worktable, W 60, D 30, w/SS Doors

VALUE BRAND| Zoro #: G1511431| Mfr #: 4UEK9

$1,342.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1511431 Mfr #: 4UEK9
Workbench/Table Surface Material: Stainless SteelIncludes: Flat Top and 2 Sliding Doors
Item: Cabinet WorkbenchCabinet Workbench Item: Cabinet Workbench
Workbench/Table Frame Material: SteelCountry of Origin (subject to change): China

Product Description

Enclosed Worktable, Material Stainless Steel Top, Frame and Doors, Depth 30 In., Width 60 In., 600 lbs. Load Rating, Height 35-1/2 In., Color Gray, Includes Flat Top and 2 Sliding Doors

Product Reviews

Save 15%. Sign up for Z-mail.