Enclosed Worktable, W 72, D 30, w/SS Doors

VALUE BRAND| Zoro #: G1174476| Mfr #: 4UEL1

$1,463.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174476 Mfr #: 4UEL1
Workbench/Table Surface Material: Stainless SteelIncludes: Flat Top and 2 Sliding Doors
Item: WorkbenchWorkbench/Table Frame Material: Steel
Cabinet Workbench Item: Cabinet WorkbenchCountry of Origin (subject to change): China

Product Description

Enclosed Worktable, Material Stainless Steel Top, Frame and Doors, Depth 30 In., Width 72 In., 600 lbs. Load Rating, Height 35-1/2 In., Color Gray, Includes Flat Top and 2 Sliding Doors

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.