End Mill Holder, BT40, Bore Dia. 0.3125 In

VALUE BRAND |Zoro #: G2455056|Mfr #: 4GZG7

$79.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455056 Mfr #: 4GZG7
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Dia.: 0.3125"Projection: 1.97"
Standards: JIS B 6339 (MAS 403 BT)Bore Depth: Through
Taper Size: BT40Nose Dia.: 1.100"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size BT40, Bore Dia. 0.3125 In., Projection 1.97 In., Nose Type Straight, Nose Dia. 1.10 In., Bore Depth Through, End Single, Standards JIS B 6339 (MAS 403 BT)

Product Reviews

Save 15% when you sign up for Z-mail.