KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Mill Holder, BT40, Bore Dia. 0.5000 In

VALUE BRAND| Zoro #: G1934457| Mfr #: 4GZH1

$102.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Depth: Through
Item: End Mill Holder
Standards: JIS B 6339 (MAS 403 BT)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934457 Mfr #: 4GZH1
Bore Depth: ThroughItem: End Mill Holder
Standards: JIS B 6339 (MAS 403 BT)Nose Type: Straight
Bore Dia.: 0.5000"End: Single
Projection: 2.48"Nose Dia.: 1.650"
Dimension Type: Decimal InchTaper Size: BT40
Country of Origin (subject to change): Taiwan, Province of China

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size BT40, Bore Dia. 0.5000 In., Projection 2.48 In., Nose Type Straight, Nose Dia. 1.65 In., Bore Depth Through, End Single, Standards JIS B 6339 (MAS 403 BT)

Reviews