DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

End Mill Holder, BT40, Bore Dia. 1.0000 In

VALUE BRAND| Zoro #: G1487114| Mfr #: 4GZH4

$98.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1487114 Mfr #: 4GZH4
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Depth: 2.52"Taper Size: BT40
Nose Dia.: 2.560"Bore Dia.: 1.0000"
Projection: 3.54"Standards: JIS B 6339 (MAS 403 BT)
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size BT40, Bore Dia. 1.0000 In., Projection 3.54 In., Nose Type Straight, Nose Dia. 2.56 In., Bore Depth 2.52 In., End Single, Standards JIS B 6339 (MAS 403 BT)

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.