End Mill Holder, CAT40, Bore Dia 0.2500 In

VALUE BRAND| Zoro #: G0568531| Mfr #: 4GZE3

$128.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: End Mill Holder
Bore Dia.: 0.2500"
Standards: ANSI B5.5 1994
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568531 Mfr #: 4GZE3
Item: End Mill HolderBore Dia.: 0.2500"
Standards: ANSI B5.5 1994End: Single
Dimension Type: Decimal InchNose Type: Straight
Projection: 2.56"Taper Size: CAT40
Nose Dia.: 0.790"Bore Depth: Through
Country of Origin (subject to change): Taiwan

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.2500 In., Projection 2.56 In., Nose Type Straight, Nose Dia. 0.79 In., Bore Depth Through, End Single, Standards ANSI B5.5 1994

Reviews