End Mill Holder, CAT40, Bore Dia 0.3750 In

VALUE BRAND| Zoro #: G2141745| Mfr #: 4GZE5

$108.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Depth: 1.73"
Item: End Mill Holder
Standards: ANSI B5.5 1994
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2141745 Mfr #: 4GZE5
Bore Depth: 1.73"Item: End Mill Holder
Standards: ANSI B5.5 1994Nose Type: Straight
Bore Dia.: 0.3750"End: Single
Projection: 4.00"Nose Dia.: 1.000"
Dimension Type: Decimal InchTaper Size: CAT40
Country of Origin (subject to change): Taiwan, Province of China

Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.3750 In., Projection 4.00 In., Nose Type Straight, Nose Dia. 1.00 In., Bore Depth 1.73 In., End Single, Standards ANSI B5.5 1994

Reviews