DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

End Mill Holder, CAT40, Bore Dia 0.5000 In

VALUE BRAND| Zoro #: G1977726| Mfr #: 4GZE8

$84.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1977726 Mfr #: 4GZE8
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Taper Size: CAT40Nose Dia.: 1.380"
Bore Dia.: 0.5000"Projection: 4.00"
Standards: ANSI B5.5 1994Bore Depth: 1.93"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.5000 In., Projection 4.00 In., Nose Type Straight, Nose Dia. 1.38 In., Bore Depth 1.93 In., End Single, Standards ANSI B5.5 1994

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.