End Mill Holder, CAT40, Bore Dia 0.8750 In

VALUE BRAND |Zoro #: G0335291|Mfr #: 4GZF7

$88.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0335291 Mfr #: 4GZF7
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Dia.: 0.8750"Projection: 3.50"
Standards: ANSI B5.5 1994Bore Depth: 2.24"
Taper Size: CAT40Nose Dia.: 2.000"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT40, Bore Dia. 0.8750 In., Projection 3.50 In., Nose Type Straight, Nose Dia. 2.00 In., Bore Depth 2.24 In., End Single, Standards ANSI B5.5 1994

Product Reviews

Save 15% when you sign up for Z-mail.