End Mill Holder, CAT50, Bore Dia 0.5000 In

VALUE BRAND |Zoro #: G0518822|Mfr #: 4GZG4

$203.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518822 Mfr #: 4GZG4
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Dia.: 0.5000"Projection: 2.56"
Standards: ANSI B5.5 1994Bore Depth: Through
Taper Size: CAT50Nose Dia.: 1.380"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size CAT50, Bore Dia. 0.5000 In., Projection 2.56 In., Nose Type Straight, Nose Dia. 1.38 In., Bore Depth Through, End Single, Standards ANSI B5.5 1994

Product Reviews

Save 15% when you sign up for Z-mail.