End Mill Holder, HSKA63, 20mm Bore Dia.

VALUE BRAND| Zoro #: G2379115| Mfr #: 4GZJ2

$157.35 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bore Depth: 2.17"
Item: End Mill Holder
Standards: DIN 69893
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2379115 Mfr #: 4GZJ2
End: SingleNose Type: Straight
Item: End Mill HolderDimension Type: Decimal Inch
Bore Dia.: 20mmProjection: 3.15"
Standards: DIN 69893Bore Depth: 2.17"
Taper Size: HSKA63Nose Dia.: 2.000"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Weldon Style, HSK A63, 20mm Shank, Single End, Hole Dia 0.75, Nose 2, Projection 3.15, Socket Depth 2.17 In, DIN 69893

Product Reviews