End Mill Holder, HSKA63, Bore Dia 0.250 In

VALUE BRAND |Zoro #: G1669823|Mfr #: 4GZH6

$132.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1669823 Mfr #: 4GZH6
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Dia.: 0.2500"Projection: 2.56"
Standards: DIN 69893Bore Depth: 1.69"
Taper Size: HSKA63Nose Dia.: 1.000"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size HSKA63, Bore Dia. 0.2500 In., Projection 2.56 In., Nose Type Straight, Nose Dia. 1.00 In., Bore Depth 1.69 In., End Single, Standards DIN 69893

Product Reviews

Save 15% when you sign up for Z-mail.