End Mill Holder, HSKA63, Bore Dia 0.250 In

VALUE BRAND |Zoro #: G1247626|Mfr #: 4GZJ5

$132.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1247626 Mfr #: 4GZJ5
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Taper Size: HSKA63Nose Dia.: 1.100"
Bore Dia.: 0.2500"Projection: 2.56"
Standards: DIN 69893Bore Depth: 1.69"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size HSKA63, Bore Dia. 0.2500 In., Projection 2.56 In., Nose Type Straight, Nose Dia. 1.10 In., Bore Depth 1.69 In., End Single, Standards DIN 69893

Product Reviews

Save 15% when you sign up for Z-mail.