DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

End Mill Holder, HSKA63, Bore Dia 0.750 In

VALUE BRAND| Zoro #: G1023547| Mfr #: 4GZJ9

$132.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023547 Mfr #: 4GZJ9
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Taper Size: HSKA63Nose Dia.: 2.000"
Bore Dia.: 0.7500"Projection: 3.15"
Standards: DIN 69893Bore Depth: 2.17"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size HSKA63, Bore Dia. 0.7500 In., Projection 3.15 In., Nose Type Straight, Nose Dia. 2.00 In., Bore Depth 2.17 In., End Single, Standards DIN 69893

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.