DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

End Mill Holder, HSKA63, Bore Dia 1.000 In

VALUE BRAND| Zoro #: G2341744| Mfr #: 4GZK1

$136.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341744 Mfr #: 4GZK1
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Nose Dia.: 2.560"Bore Dia.: 1.0000"
Projection: 4.25"Standards: DIN 69893
Bore Depth: 2.72"Taper Size: HSKA63
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size HSKA63, Bore Dia. 1.0000 In., Projection 4.25 In., Nose Type Straight, Nose Dia. 2.56 In., Bore Depth 2.72 In., End Single, Standards DIN 69893

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.