End Mill Holder, HSKA63, Bore Dia .3125 In

VALUE BRAND |Zoro #: G1397365|Mfr #: 4GZH7

$161.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397365 Mfr #: 4GZH7
Dimension Type: Decimal InchNose Type: Straight
Item: End Mill HolderEnd: Single
Bore Dia.: 0.3125"Projection: 2.56"
Standards: DIN 69893Bore Depth: 1.57"
Taper Size: HSKA63Nose Dia.: 1.100"
Country of Origin (subject to change): Taiwan

Product Description

End Mill Holder, Dimension Type Decimal Inch, Taper Size HSKA63, Bore Dia. 0.3125 In., Projection 2.56 In., Nose Type Straight, Nose Dia. 1.10 In., Bore Depth 1.57 In., End Single, Standards DIN 69893

Product Reviews

Save 15% when you sign up for Z-mail.