End Outlet Waste, 20 Gauge, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G1969633| Mfr #: 1PNR4

$24.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color/Finish: Chrome/Brass
Type: Kitchen
For Use With: Connecting Double Bowl Kitchen End Outlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969633 Mfr #: 1PNR4
Color/Finish: Chrome/BrassType: Kitchen
For Use With: Connecting Double Bowl Kitchen End OutletConnection: Direct
Package Quantity: 1Includes: Waste Arm, Slip Nut And Washer, And Threaded Tube
Material of Construction: BrassGauge: 22
Length (In.): 16Item: End Outlet Waste Tee
Country of Origin (subject to change): China

Description

End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen End Outlet, Direct Connection, Includes Waste Arm, Slip Nut And Washer, And Threaded Tube

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews