KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

End Outlet Waste, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0816426| Mfr #: 1PNR6

$32.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: End Outlet Waste Tee
Includes: One Waste Arm, Six Slip Nut And Washers
For Use With: Connecting Double Bowl Kitchen End Outlet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816426 Mfr #: 1PNR6
Item: End Outlet Waste TeeIncludes: One Waste Arm, Six Slip Nut And Washers
For Use With: Connecting Double Bowl Kitchen End OutletGauge: 22
Connection: SlipPackage Quantity: 1
Material of Construction: BrassLength (In.): 16
Color/Finish: Chrome/BrassType: Kitchen
Country of Origin (subject to change): China

Description

End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen End Outlet, Slip Connection, Includes One Waste Arm, Six Slip Nut And Washers

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews