End Outlet Waste, Plastic, Pipe 1 1/2 In

VALUE BRAND| Zoro #: G0668096| Mfr #: 1PNY2

$4.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668096 Mfr #: 1PNY2
Pipe Dia. (In.): 1-1/2Item: End Outlet Waste Tee
Type: KitchenIncludes: One Waste Arm, Six Slip Nut And Washers, Four Flanged Tailpieces, And One P-Trap
Connection: Direct or SlipColor/Finish: White/Plastic
Material of Construction: polypropyleneLength (In.): 16
Country of Origin (subject to change): China

Product Description

End Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting Double Bowl Kitchen End Outlet, Direct Or Slip Connection, Includes One Waste Arm, Six Slip Nut And Washers, Four Flanged Tailpieces, And One P-Trap

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.