KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Engine Driven Pump, 3.8 HP, 1-1/2 In.

VALUE BRAND| Zoro #: G1773125| Mfr #: 6CGH1

$502.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
GPM of Water @ 10 Ft. of Head: 90
Temp. Range: 41 Degrees to 113 Degrees F
HP: 3.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773125 Mfr #: 6CGH1
GPM of Water @ 10 Ft. of Head: 90Temp. Range: 41 Degrees to 113 Degrees F
HP: 3.5Ignition Type: Recoil
Solids Handling Capacity: 1/8"Item: Engine Driven Pump
Application: General PurposeEngine Size: 136cc
Outlet: 1-1/2" NPTSelf-Priming: Yes
Impeller Material: Cast IronMax. Pressure: 51 psi
Roll Bar Frame: SteelMechanical Seal: Buna N, Carbon Ceramic, Stainless Steel
GPM of Water @ 40 Ft. of Head: 76Sensor Type: Low Oil
Check Valve: Buna NMaterial of Construction: Aluminum
Width: 14"Number of Impellers: 1
GPM of Water @ 60 Ft. of Head: 55Inlet: 1-1/2" NPT
Seal Material: Buna N, Carbon Ceramic, Stainless SteelGPM of Water @ 50 Ft. of Head: 68
GPM of Water @ 90 Ft. of Head: 33Impeller Type: Semi-Open
GPM of Water @ 100 Ft. of Head: 18Includes: Manual
Volute/Wear Plate: Cast IronEngine/Motor Type: Gas
Max. Head: 141 ft.GPM of Water @ 80 Ft. of Head: 41
GPM of Water @ 20 Ft. of Head: 87Casing Adapter: Aluminum
Length: 18"Agency Compliance: EPA/CARB
Engine RPM: 3600Max. Suction Lift: 26 ft.
GPM of Water @ 70 Ft. of Head: 51Tank Capacity: 2.85 qt.
Engine Brand: KoshinHeight: 15"
GPM of Water @ 30 Ft. of Head: 82Country of Origin (subject to change): Japan

Description

Engine Driven Pump, 3.8 HP, Engine Size 136cc, Engine Brand Koshin, Engine/Motor Type Gas, Tank Capacity (Qt.) 2.85, 5340 GPH, NPT Port (In.) 1-1/2, Material of Construction Aluminum, Impeller Cast-Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 1/8, Max. Pressure (PSI) 51, Engine RPM 3600, Max. Flow 5400 GPH, Max. Head (Ft.) 141, Max. Suction Lift (Ft.) 26, Roll Bar Frame Steel, Temp. Range (F) 41 to 113, Self-Priming Yes, Agency Compliance EPA/CARB

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews