Engine Driven Pump, 7 HP, 2 In.

VALUE BRAND| Zoro #: G1517214| Mfr #: 6CGH4

$529.08 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Trash
GPM of Water @ 10 Ft. of Head: 160
GPM of Water @ 20 Ft. of Head: 136
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1517214 Mfr #: 6CGH4
Application: TrashGPM of Water @ 10 Ft. of Head: 160
GPM of Water @ 20 Ft. of Head: 136GPM of Water @ 30 Ft. of Head: 140
GPM of Water @ 40 Ft. of Head: 110GPM of Water @ 50 Ft. of Head: 90
GPM of Water @ 60 Ft. of Head: 95GPM of Water @ 70 Ft. of Head: 52
GPM of Water @ 80 Ft. of Head: 17Height: 15-1/2"
HP: 7Includes: Spark Plug Wrench, Suction Strainer, 2 Threaded Hose Barb Connectors with Hose Clamps and Gaskets
Item: Engine Driven PumpLength: 22-1/2"
Material of Construction: AluminumMechanical Seal: Natural Rubber, Silicon Carbide, Stainless Steel
Temp. Range: 40 Degrees to 140 Degrees FVolute/Wear Plate: Cast Iron
Width: 17-3/16"Casing Adapter: Aluminum
Check Valve: Natural RubberEngine Brand: United Power
Engine RPM: 3600Engine Size: 208cc
Ignition Type: RecoilImpeller Material: Cast Iron
Number of Impellers: 1Inlet: 2" NPT
Outlet: 2" NPTRoll Bar Frame: Steel
Seal Material: Natural Rubber, Silicon Carbide, Stainless SteelSelf-Priming: Yes
Sensor Type: Low OilTank Capacity: 3.3 qt.
Agency Compliance: EPAImpeller Type: Semi-Open
Max. Pressure: 37 psiEngine/Motor Type: Gas
Max. Head: 85 ft.Max. Suction Lift: 26 ft.
Solids Handling Capacity: 3/4"Country of Origin (subject to change): China

Product Description

Engine Driven Pump, 7 HP, Engine Size 208cc, Engine Brand United Power, Engine/Motor Type Gas, Tank Capacity (Qt.) 3.3, 8700 GPH, NPT Port (In.) 2, Material of Construction Aluminum, Impeller Cast-Iron, Impeller Type Semi-Open, Solids Handling Capacity (In.) 3/4, Max. Pressure (PSI) 37, Engine RPM 3600, Max. Flow 8700 GPH, Max. Head (Ft.) 85, Max. Suction Lift (Ft.) 26, Roll Bar Frame Steel, Temp. Range (F) 40 to 140, Self-Priming Yes, Agency Compliance EPA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews