EPDM Washer, 0.17 IDx0.50 OD, PK100

VALUE BRAND| Zoro #: G2012491| Mfr #: 4PAF1

$8.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012491 Mfr #: 4PAF1
Seal Type: -Rockwell Hardness: -
Durometer: Shore A: 50 to 70Thickness Tolerance: +/-0.020"
Item: Sealing WasherMaterial: EPDM
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Type: FlatTemp. (F): -35 to 250
Seal Material: -Fits Bolt Sizes: #10
Inside Dia.: 0.170"Outside Dia.: 0.500"
Thickness: 0.093"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes #10, Inside Dia. 0.170 In, Outside Dia. 0.500 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.