EPDM Washer, 0.19 IDx0.43 OD, PK100

VALUE BRAND| Zoro #: G0290832| Mfr #: 4PAF2

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0290832 Mfr #: 4PAF2
Inside Dia.: 0.195"Application: Cushioning, Sealing and Vibration Resistant
Thickness: 0.093"Fits Bolt Sizes: #12
Material: EPDMDurometer: Shore A: 50 to 70
Color: BLACKItem: Sealing Washer
Outside Dia.: 0.437"Type: Flat
Thickness Tolerance: +/-0.020"Temp. (F): -35 to 250
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes #12, Inside Dia. 0.195 In, Outside Dia. 0.437 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.