KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EPDM Washer, 0.19 IDx0.56 OD, PK100

VALUE BRAND| Zoro #: G1007587| Mfr #: 4PAF3

$9.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.195"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007587 Mfr #: 4PAF3
Inside Dia.: 0.195"Type: flat
Color: BlackThickness: 0.093"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 0.562"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -35 to 250
Fits Bolt Sizes: #12Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 100Thickness Tolerance: +/-0.020"
Seal Type: -Material: EPDM
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes #12, Inside Dia. 0.195 In, Outside Dia. 0.562 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Reviews