JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

EPDM Washer, 0.23 IDx0.62 OD, PK100

VALUE BRAND| Zoro #: G0276963| Mfr #: 4PAF5

$9.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276963 Mfr #: 4PAF5
Thickness Tolerance: +/-0.020"Item: Sealing Washer
Temp. (F): -35 to 250Application: Cushioning, Sealing and Vibration Resistant
Durometer: Shore A: 50 to 70Type: flat
Material: EPDMColor: Black
Fits Bolt Sizes: 1/4"Inside Dia.: 0.230"
Outside Dia.: 0.625"Thickness: 0.093"
Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 1/4 In, Inside Dia. 0.230 In, Outside Dia. 0.625 In, Thickness 0.093 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.