Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 3/8 in EPDM, 100 PK (Discontinued)
Mfr # 4PAF9
Zoro # G2110945
This Product is Discontinued
Key Features
- Material EPDM
- Finish Plain
- Fits Bolt Sizes 3/8 in
- Outside Dia. 0.812 in
- Thickness 0.093 in