KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

EPDM Washer, 0.355 IDx0.812 OD, Pk50

VALUE BRAND| Zoro #: G1404076| Mfr #: 4PAG1

$6.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.355"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1404076 Mfr #: 4PAG1
Inside Dia.: 0.355"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 50 to 70
Outside Dia.: 0.812"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -35 to 250
Fits Bolt Sizes: 3/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 50Thickness Tolerance: +/-0.020"
Seal Type: -Material: EPDM
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, EPDM, Fits Bolt Sizes 3/8 In, Inside Dia. 0.355 In, Outside Dia. 0.812 In, Thickness 0.125 In, Thickness Tolerance +/- 0.020 In, Temp. -35 to 250 F, Color Black, Durometer Shore A: 50-70, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 50

Reviews